LEGRIS

LEGRIS 3102 04 00 Elbow connector Ø4mm x Ø4mm

  • ERIKS:23214219
  • Manufacturer:0820099208718
Image 1
Image 2
Image 1
Image 2
Please purchase a minimum of 10
Save to list

€4.65/ pieceexcl. VAT

€5.63incl. VAT

71 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
3102
Manufacturer ID
3102 04 00
Shape
L-shaped
Material
Polymer
Tube Outside Diameter
4 mm
Operating temperature
from -20 to 80 °C
D1
4 mm
G
8.5 mm
L
19 mm