




€10.69/ pieceexcl. VAT
€12.93incl. VAT
39 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3101 |
Manufacturer ID | 3101 14 21 |
Shape | Straight |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 14 mm |
Thread type | External thread BSPP (G) |
Thread Size | 1/2 |
Operating temperature | from -20 to 80 °C |
Oscillation | No |
C | G1/2 |
D | 14 mm |
E | 7 mm |
F1 | 24 mm |
F2 | 11 mm |
H | 28 mm |