




€10.31/ pieceexcl. VAT
€12.48incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3101 |
Manufacturer ID | 3101 14 17 |
Shape | Straight |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 14 mm |
Thread type | External thread BSPP (G) |
Thread Size | 3/8 |
Operating temperature | from -20 to 80 °C |
Oscillation | No |
C | G3/8 |
D | 14 mm |
E | 5.5 mm |
F1 | 22 mm |
F2 | 9 mm |
H | 29.5 mm |