




€3.53/ pieceexcl. VAT
€4.27incl. VAT
3106 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3101 |
Manufacturer ID | 3101 08 13 |
Shape | Straight |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 8 mm |
Thread type | External thread BSPP (G) |
Thread Size | 1/4 |
Operating temperature | from -20 to 80 °C |
Oscillation | No |
C | G1/4 |
D | 8 mm |
E | 5.5 mm |
F1 | 16 mm |
F2 | 6 mm |
H | 19.5 mm |