




€15.23/ pieceexcl. VAT
€18.43incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3091 |
Manufacturer ID | 3091 08 13 |
Shape | Straight |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 8 mm |
Thread type | External thread BSPT (R) |
Thread Size | 1/4 |
Operating temperature | from 0 to 70 °C |
Oscillation | No |
C | R1/4 |
D | 8 mm |
E | 11 mm |
F | 14 mm |
H | 25.5 mm |
H1 | 13.5 mm |
T | 9 mm |