




€11.45/ pieceexcl. VAT
€13.85incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3018 |
Manufacturer ID | 3018 06 13 |
Shape | Banjo |
Material | Polymer |
Tube Outside Diameter | 6 mm |
Thread type | External thread BSPT (R) |
Thread Size | 1/4 |
Operating temperature | from -20 to 80 °C |
Oscillation | No |
C | R1/4 |
D | 6 mm |
F | 17 mm |
G | 10.5 mm |
H | 22.5 mm |
L | 22 mm |
L1 | 9.5 mm |