

€242.39/ pieceexcl. VAT
€293.29incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0482 |
Construction type | 3-way |
Housing material | Brass |
Surface protection | Nickel-plated |
Connection | Internal thread (BSPP) |
Manual operation | Handle |
Spindle material | Brass |