




€68.25/ pieceexcl. VAT
€82.58incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0448 |
Construction type | 3-way |
Housing material | Brass |
Surface protection | Nickel-plated |
Nominal inner diameter | 1/8" (6) |
Connection | Internal thread (BSPP) |
Manual operation | Handle |
Ball bore | T-bore |
Spindle material | Brass |
Actuator material | Zamac |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 80 °C |
Maximum pressure difference at 20 °C | 20 bar |