




€24.71/ pieceexcl. VAT
€29.90incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0929 |
Material | Brass |
Shape | Straight |
Threaded connection 1 | External thread BSPT (R) |
Connection 1 thread size | 3/4 |
O-ring material | NBR |
Ambient temperature | from -10 to 80 °C |
Maximum operating pressure | 50 bar |
C | R3/4 mm |
F | 36 mm |
F1 | 14 mm |
L | 52.5 mm |
L1 | 16.5 mm |
L/2 | 17 mm |