




€5.35/ pieceexcl. VAT
€6.47incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0929 |
Material | Brass |
Shape | Straight |
Threaded connection 1 | External thread BSPT (R) |
Connection 1 thread size | 1/8 |
O-ring material | NBR |
Ambient temperature | from -10 to 80 °C |
Maximum operating pressure | 50 bar |
C | R1/8 mm |
F | 15 mm |
F1 | 5 mm |
L | 27 mm |
L1 | 7.5 mm |
L/2 | 8.5 mm |