




€14.06/ pieceexcl. VAT
€17.01incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 4991 |
Construction type | 2-way |
Nominal inner diameter | 1/4" (8) |
Connection | Internal thread (BSPP) |
Connection 2 | External thread (BSPP) |
Material ball | Stainless steel |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 0 °C |
Maximum operating pressure | 0 bar |