




€17.72/ pieceexcl. VAT
€21.44incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 4992 |
Construction type | 2-way |
Nominal inner diameter | 1/8" (6) |
Connection | Internal thread (BSPP) |
Material ball | Stainless steel |
Minimum medium temperature (continuous) | 0 °C |
Maximum medium temperature (continuous) | 0 °C |
Maximum operating pressure | 0 bar |