




€29.98/ pieceexcl. VAT
€36.28incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 7911 |
Construction type | 2-way |
Housing material | Technopolymer |
Nominal inner diameter | 1/4" (8) |
External tube diameter of connection | 8 mm |
Connection | External thread (BSPP) |
Connection 2 | Compression |
Manual operation | Handle |
Material ball | Stainless steel |
Spindle material | Brass |
Primary spindle seal material | NBR |
Body seal | NBR |
Actuator material | Technopolymer |
Minimum medium temperature (continuous) | -20 °C |
Maximum medium temperature (continuous) | 80 °C |
Maximum operating pressure | 10 bar |