




€44.32/ pieceexcl. VAT
€53.63incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 28/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 1872 |
Material | Stainless steel 316L |
Shape | Straight |
Threaded connection 1 | External thread (NPT) |
Connection 1 thread size | 3/8 |
Threaded connection 2 | Internal thread (NPT) |
Connection 2 thread size | 1/8 |
Ambient temperature | from -20 to 180 °C |
Maximum operating pressure | 150 bar |
C1 | 3/8 mm |
C2 | 1/8 |
F | 19 mm |
L | 16.5 mm |