




€35.89/ pieceexcl. VAT
€43.43incl. VAT
Sold per: 2Min. order: 2
2 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 1867 |
Material | Stainless steel 316L |
Shape | Straight |
Threaded connection 1 | External thread BSPT (R) |
Connection 1 thread size | 1/4 |
Threaded connection 2 | Internal thread (NPT) |
Connection 2 thread size | 1/4 |
Ambient temperature | from -20 to 180 °C |
Maximum operating pressure | 150 bar |
C1 | R1/4 mm |
C2 | NPT1/4 |
E | 11.5 mm |
F | 17 mm |
L | 28.5 mm |