




€28.22/ pieceexcl. VAT
€34.15incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 1867 |
Material | Stainless steel 316L |
Shape | Straight |
Threaded connection 1 | External thread BSPT (R) |
Connection 1 thread size | 1/8 |
Threaded connection 2 | Internal thread (NPT) |
Connection 2 thread size | 1/8 |
Ambient temperature | from -20 to 180 °C |
Maximum operating pressure | 150 bar |
C1 | R1/8 mm |
C2 | NPT1/8 |
E | 8 mm |
F | 14 mm |
L | 21 mm |