




€70.70/ pieceexcl. VAT
€85.55incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 1866 |
Material | Stainless steel 316L |
Shape | Straight |
Connection 1 | 6 mm |
Connection 2 | 10 mm |
D1 | 6 mm |
D2 | 10 mm |
F | 19 mm |