




€44.89/ pieceexcl. VAT
€54.32incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 1855 |
Material | Stainless steel 316L |
Shape | Straight |
Threaded connection 1 | Internal thread BSPP (G) |
Connection 1 thread size | 1/2 |
Threaded connection 2 | Internal thread BSPP (G) |
Connection 2 thread size | 1/2 |
Ambient temperature | from -20 to 180 °C |
Maximum operating pressure | 150 bar |
C | G1/2 mm |
F | 27 mm |
L | 32 mm |