




€85.14/ pieceexcl. VAT
€103.02incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 1845 |
Material | Stainless steel 316L |
Shape | T-shape |
Threaded connection 1 | Internal thread BSPP (G) |
Connection 1 thread size | 1/8 |
Ambient temperature | from -20 to 180 °C |
Maximum operating pressure | 150 bar |
C | G1/8 mm |
F1 | 17.5 mm |
H | 22.5 mm |
J | 12 mm |
L/2 | 22.5 mm |