




€160.72/ pieceexcl. VAT
€194.47incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 1844 |
Material | Stainless steel 316L |
Shape | L-shaped |
Threaded connection 1 | External thread BSPT (R) |
Connection 1 thread size | 3/4 |
Threaded connection 2 | Internal thread BSPP (G) |
Connection 2 thread size | 3/4 |
Ambient temperature | from -20 to 180 °C |
Maximum operating pressure | 150 bar |
C1 | 3/4 mm |
C2 | 3/4 |
E | 16.5 mm |
G | 33 mm |
H | 41 mm |
J | 22 mm |
L | 39 mm |