




€59.04/ pieceexcl. VAT
€71.44incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 1844 |
Material | Stainless steel 316L |
Shape | L-shaped |
Threaded connection 1 | External thread BSPT (R) |
Connection 1 thread size | 1/8 |
Threaded connection 2 | Internal thread BSPP (G) |
Connection 2 thread size | 1/8 |
Ambient temperature | from -20 to 180 °C |
Maximum operating pressure | 150 bar |
C1 | R1/8 mm |
C2 | G1/8 |
E | 7.5 mm |
G | 15 mm |
H | 20.5 mm |
J | 10 mm |
L | 22.5 mm |