LEGRIS

LEGRIS 1824 12 00 Stainless steel olive Ø12mm

  • ERIKS:23216308
  • Manufacturer:0820099194318
Image 1
Image 2
Image 1
Image 2
Please purchase a minimum of 5
Save to list

€7.06/ pieceexcl. VAT

€8.54incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1824
Material
Stainless steel 316L
Shape
Straight
Connection 1
12 mm
Maximum operating pressure
80 bar
D
12 mm