LEGRIS

LEGRIS 1824 10 00 Stainless steel olive Ø10mm

  • ERIKS:23215601
  • Manufacturer:0820099194288
Image 1
Image 2
Image 1
Image 2
Please purchase a minimum of 5
Save to list

€6.08/ pieceexcl. VAT

€7.36incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1824
Material
Stainless steel 316L
Shape
Straight
Connection 1
10 mm
Maximum operating pressure
80 bar
D
10 mm