LEGRIS

LEGRIS 1824 08 00 Stainless steel olive Ø8mm

  • ERIKS:23215600
  • Manufacturer:0820099194257
Image 1
Image 2
Image 1
Image 2
Please purchase a minimum of 5
Save to list

€4.99/ pieceexcl. VAT

€6.04incl. VAT

3 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
1824
Material
Stainless steel 316L
Shape
Straight
Connection 1
8 mm
Maximum operating pressure
80 bar
D
8 mm