




€56.57/ pieceexcl. VAT
€68.45incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 1822 |
Material | Stainless steel 316L |
Shape | Straight |
Connection 1 | 12 mm |
Connection 2 | 13 mm |
D1 | 12 mm |
D2 | 13 mm |
D3 | 15 mm |
L | 50 mm |
L1 | 29.5 mm |
T | 13 mm |