




€47.18/ pieceexcl. VAT
€57.09incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 14/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 1822 |
Material | Stainless steel 316L |
Shape | Straight |
Connection 1 | 6 mm |
Connection 2 | 7 mm |
D1 | 6 mm |
D2 | 7 mm |
D3 | 9 mm |
L | 37.5 mm |
L1 | 22.5 mm |
T | 6 mm |