




€45.22/ pieceexcl. VAT
€54.72incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 1821 |
Material | Stainless steel 316L |
Shape | Straight |
Threaded connection 1 | External thread (NPT) |
Connection 1 thread size | 3/4 |
Threaded connection 2 | External thread (NPT) |
Connection 2 thread size | 3/4 |
Ambient temperature | from -20 to 180 °C |
Maximum operating pressure | 150 bar |
C1 | 3/4 mm |
C2 | 3/4 |
F | 27 mm |
L | 27 mm |