




€41.22/ pieceexcl. VAT
€49.88incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 1820 |
Material | Stainless steel 316L |
Shape | Straight |
Connection 1 | 16 mm |
Connection 2 | 1/2" BSPT(R) |
C | R1/2 |
D | 16 mm |
F | 22 mm |
L | 44 mm |
L1 | 23 mm |