




€52.00/ pieceexcl. VAT
€62.92incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 16/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 1820 |
Material | Stainless steel 316L |
Shape | Straight |
Connection 1 | 12 mm |
Connection 2 | 1/2" NPT |
C | NPT1/2 |
D | 12 mm |
F | 22 mm |
L | 41 mm |
L1 | 20 mm |