




€28.35/ pieceexcl. VAT
€34.30incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 30/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 1820 |
Material | Stainless steel 316L |
Shape | Straight |
Connection 1 | 12 mm |
Connection 2 | 3/8" NPT |
C | NPT3/8 |
D | 12 mm |
F | 19 mm |
L | 365 mm |
L1 | 20 mm |