




€33.30/ pieceexcl. VAT
€40.29incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 1820 |
Material | Stainless steel 316L |
Shape | Straight |
Connection 1 | 12 mm |
Connection 2 | 3/8" BSPT(R) |
C | R3/8 |
D | 12 mm |
F | 17 mm |
L | 365 mm |
L1 | 20 mm |