




€26.26/ pieceexcl. VAT
€31.77incl. VAT
Estimated delivery date - 06/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 1820 |
Material | Stainless steel 316L |
Shape | Straight |
Connection 1 | 12 mm |
Connection 2 | 1/4" NPT |
C | NPT1/4 |
D | 12 mm |
F | 14 mm |
L | 36 mm |
L1 | 20 mm |