




€44.55/ pieceexcl. VAT
€53.91incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 08/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 1820 |
Material | Stainless steel 316L |
Shape | Straight |
Connection 1 | 10 mm |
Connection 2 | 1/2" BSPT(R) |
C | R1/2 |
D | 10 mm |
F | 22 mm |
L | 41 mm |
L1 | 20 mm |