




€24.08/ pieceexcl. VAT
€29.14incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 28/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 1820 |
Material | Stainless steel 316L |
Shape | Straight |
Connection 1 | 8 mm |
Connection 2 | 1/8" NPT |
C | NPT1/8 |
D | 8 mm |
F | 12 mm |
L | 28.5 mm |
L1 | 17 mm |