




€25.61/ pieceexcl. VAT
€30.99incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 1820 |
Material | Stainless steel 316L |
Shape | Straight |
Connection 1 | 6 mm |
Connection 2 | 1/8" BSPT(R) |
C | R1/8 |
D | 6 mm |
F | 12 mm |
L | 26.5 mm |
L1 | 15 mm |