




€118.71/ pieceexcl. VAT
€143.64incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 1817 |
Material | Stainless steel 316L |
Shape | Straight |
Threaded connection 1 | External thread BSPP (G) |
Connection 1 thread size | 1 |
Threaded connection 2 | Internal thread BSPP (G) |
Connection 2 thread size | 1 |
Ambient temperature | from -20 to 180 °C |
Maximum operating pressure | 150 bar |
C | G1 mm |
F | 46 mm |
F1 | 50 mm |
K | 24.5 mm |
L | 34 mm |
L1 | 8 mm |
T | 42.5 mm |