




€50.96/ pieceexcl. VAT
€61.66incl. VAT
2 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 1817 |
Material | Stainless steel 316L |
Shape | Straight |
Threaded connection 1 | External thread BSPP (G) |
Connection 1 thread size | 1/2 |
Threaded connection 2 | Internal thread BSPP (G) |
Connection 2 thread size | 1/2 |
Ambient temperature | from -20 to 180 °C |
Maximum operating pressure | 150 bar |
C | G1/2 mm |
F | 32 mm |
F1 | 36 mm |
K | 20 mm |
L | 27 mm |
L1 | 6 mm |
T | 28.5 mm |