




€141.35/ pieceexcl. VAT
€171.03incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 04/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 1816 |
Material | Stainless steel 316L |
Shape | Bulkhead |
Connection 1 | 16 mm |
D | 16 mm |
F | 27 mm |
F1 | 27 mm |
L | 36 mm |
L1 | 28 mm |
L2 | 9.5 mm |
L3 | 19.5 mm |
T | 22.5 mm |