




€116.23/ pieceexcl. VAT
€140.64incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 1816 |
Material | Stainless steel 316L |
Shape | Bulkhead |
Connection 1 | 12 mm |
D | 12 mm |
F | 22 mm |
F1 | 22 mm |
L | 33 mm |
L1 | 25 mm |
L2 | 9 mm |
L3 | 19 mm |
T | 18.5 mm |