




€100.78/ pieceexcl. VAT
€121.94incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 1816 |
Material | Stainless steel 316L |
Shape | Bulkhead |
Connection 1 | 10 mm |
D | 10 mm |
F | 19 mm |
F1 | 19 mm |
L | 33 mm |
L1 | 25 mm |
L2 | 9 mm |
L3 | 19 mm |
T | 16.5 mm |