




€96.59/ pieceexcl. VAT
€116.87incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 1816 |
Material | Stainless steel 316L |
Shape | Bulkhead |
Connection 1 | 8 mm |
D | 8 mm |
F | 14 mm |
F1 | 14 mm |
L | 29 mm |
L1 | 20 mm |
L2 | 7 mm |
L3 | 17 mm |
T | 12.5 mm |