




€60.07/ pieceexcl. VAT
€72.68incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 1814 |
Material | Stainless steel 316L |
Shape | Straight |
Connection 1 | 12 mm |
Connection 2 | 3/8" BSPP(G) |
C | G3/8 |
D | 12 mm |
E | 11.5 mm |
F | 22 mm |
F1 | 22 mm |
H | 39 mm |
H1 | 22 mm |