




€62.93/ pieceexcl. VAT
€76.15incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 1814 |
Material | Stainless steel 316L |
Shape | Straight |
Connection 1 | 10 mm |
Connection 2 | 1/2" BSPP(G) |
C | G1/2 |
D | 10 mm |
E | 15 mm |
F | 27 mm |
F1 | 19 mm |
H | 43 mm |
H1 | 26.5 mm |