




€57.69/ pieceexcl. VAT
€69.80incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 1814 |
Material | Stainless steel 316L |
Shape | Straight |
Connection 1 | 8 mm |
Connection 2 | 1/4" BSPP(G) |
C | G1/4 |
D | 8 mm |
E | 11 mm |
F | 17 mm |
F1 | 14 mm |
H | 34.5 mm |
H1 | 20.5 mm |