




€53.37/ pieceexcl. VAT
€64.58incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 1814 |
Material | Stainless steel 316L |
Shape | Straight |
Connection 1 | 6 mm |
Connection 2 | 1/8" BSPP(G) |
C | G1/8 |
D | 6 mm |
E | 7.5 mm |
F | 14 mm |
F1 | 13 mm |
H | 29 mm |
H1 | 17 mm |