




€27.18/ pieceexcl. VAT
€32.89incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 30/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 1810 |
Material | Stainless steel 316L |
Shape | Straight |
Connection 1 | 16 mm |
Connection 2 | M 22x1.5 |
C | M22x1.5 |
D | 16 mm |
F | 27 mm |
L | 17 mm |