




€116.57/ pieceexcl. VAT
€141.05incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 06/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 1809 |
Material | Stainless steel 316L |
Shape | L-shaped |
Connection 1 | 16 mm |
Connection 2 | 3/8" BSPT(R) |
C | R3/8 |
D | 16 mm |
F | 27 mm |
H | 28.5 mm |
J | 18 mm |
L | 39.5 mm |
L1 | 21 mm |