




€59.96/ pieceexcl. VAT
€72.55incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 1809 |
Material | Stainless steel 316L |
Shape | L-shaped |
Connection 1 | 10 mm |
Connection 2 | 1/4" BSPT(R) |
C | R1/4 |
D | 10 mm |
F | 19 mm |
H | 25 mm |
J | 12 mm |
L | 325 mm |
L1 | 16 mm |