




€47.99/ pieceexcl. VAT
€58.07incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 1809 |
Material | Stainless steel 316L |
Shape | L-shaped |
Connection 1 | 6 mm |
Connection 2 | 1/4" NPT |
C | NPT1/4 |
D | 6 mm |
F | 13 mm |
H | 25.5 mm |
J | 10 mm |
L | 25.5 mm |
L1 | 13.5 mm |