




€107.59/ pieceexcl. VAT
€130.18incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 05/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 1806 |
Material | Stainless steel 316L |
Shape | Straight |
Connection 1 | 16 mm |
Connection 2 | 16 mm |
D | 16 mm |
F | 24 mm |
F1 | 27 mm |
L | 51 mm |
L1 | 13 mm |